Shop All Lockout Padlocks
Abus
Lockout Padlock, KA, Black, 1-1/2"H, PK6
Mfr # 72 /40 KAx6 Black
Zoro # G0152853
product price: $62.29
/pk 6, $10.38/ea
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Type Keyed Alike
- Body Thickness 11/16 in
- Body Finish Anodized
- Body Width 1 1/2 in
- Green Certification or Other Recognition Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Product Information
- Brand Abus
- MFR # 72 /40 KAx6 Black
- Zoro # G0152853
- UPC # 078217096420
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Width | 1 1/2 in |
Shackle Height | 1 in |
Body Height | 1 1/2 in |
Width Across Shackle | 13/16 in |
Shackle Diameter | 1/4 in |
Overall Width | 1.5 in |
Description
Lockout Padlock, Body Color Black, Body Height 1 1/2 in, Body Material Aluminum, Body Thickness 11/16 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 3/4 in, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Heat Resistant, Shackle Diameter 1/4 in, Shackle Height 1 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/16 in, Width Across Shackle 13/16 in, Body Material Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Exhalation Valve Cover (82382)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, 3XL (61633)
- FLOODSAX Sandless Sandbag, 5 gal. Absorbent, Cotton Hydrophilic, Nylon Edge Stitch, 20 in L, 19 in W, White (FS5R)
- WEARWELL 9 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- ABUS Lockout Padlock, KA, Blue, 2-17/32"H, PK3 (72/30 KA X 3)
- ABUS Lockout Padlock, KA, Silver, 2-17/32"H, PK12 (72/30 KA X 12)
- ABUS Lockout Padlock, Key Alike, Red Body (13054)
- ABUS Lockout Padlock, KA, Silver, 2-17/32"H, PK6 (72/30 KA X 6)
- ABUS Lockout Padlock, KA, Orange, 1-1/2"H, PK6 (72 HB/40-40 KAx6 Orange)
- ABUS Lockout Padlock, KA, Purple, 1-1/2"H, PK3 (72 HB/40-40 KAx3 Purple)
- ZING Lockout Padlock, KA, Red, 1-3/4"H (7031)
- Abus Lockout Tagout