Shop All Key Lock Boxes
Abus
Lock Box, Padlock, 20 Keys
Mfr # 797
Zoro # G3648206
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Padlock
- Locking Type Combination
- Key Capacity 20
- Material metal
- Height 7 1/6 in
Product Information
- Brand Abus
- MFR # 797
- Zoro # G3648206
- UPC # 078217107973
- Country of Origin China
- Category Key Lock Boxes
Dimensions
Height | 7 1/6 in |
Depth | 1 3/4 in |
Width | 3 3/8 in |
Details
Item | Lock Box |
Mounting Type | Padlock |
Locking Type | Combination |
Key Capacity | 20 |
Material | metal |
Color | Silver/Black |
Weather Resistant | No |
Description
Lock Box, Padlock Mounting Type, Combination Locking Type, Key Capacity 20, Weather Resistant No, Height 7 1/6 in, Width 3 3/8 in, Depth 1 3/4 in, Metal, Silver/Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELEMENTS BY HARDWARE RESOURCES 12" Overall Length Matte Black Edgefield Cabinet Tab Pull (A500-12MB)
- ZORO SELECT 6 in W x 6 in H Gray Enamel Door and Butt Hinge (3HTV5)
- GRIPWORKS L Caps-0.375-3.000-0.065-RE-701-89-BLACK, 25PK (840672)
- BALDWIN ESTATE Lifetime Brass Strikes Lifetime Brass (5510.003.FSTR)
- ABUS Lock Box, Padlock, 20 Keys (777)
- ABUS Lock Box, Surface Mount, 20 Keys (787)
- KIDDE Lock Box, Magnetic Surface Mount, 1 Key (1859)
- MASTER LOCK Lock Box, Padlock, 5 Keys (5400D)
- NU-SET Lock Box, 3-Letter A-Z, Hanging Shackle (2034)
- CAMDEN Cast Aluminum Key Switch, Single Gang with Surface Mount Box, SPDT Momentary (CM-1020)
- MASTER LOCK Lock Box, Wall Mount, Metal, Electronic (5441ECWWG)
- Abus Key Lock Boxes