Shop All Keyed Padlocks
Abus
Keyed Padlock, Open, Square Steel Body, Hardened Steel Shackle, 15/16 in W
Mfr # 41/50 KA
Zoro # G2892041
original price:
$17.67
14% off
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Shackle Dia. 3/8 in
- Body Color Silver
- Shackle Type Open
- Includes (2) Keys
Product Information
- Brand Abus
- MFR # 41/50 KA
- Zoro # G2892041
- UPC # 078217417560
- Country of Origin Germany
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 3/8 in |
Shackle Height | 1 in |
Shackle Width | 15/16 in |
Body Height | 1 1/2 in |
Body Width | 2 3/32 in |
Height | 3-1/16" |
Width | 2" |
Overall Height | 2.95 in |
Overall Width | 2.09 in |
Width Across Shackle | 15/16 in |
Shackle Diameter | 23/64 in |
Description
Keyed Padlock, Body Color Silver, Body Height 1 1/2 in, Body Material Steel, Body Thickness 1 9/64 in, Body Width 2 3/32 in, Header None/No Header, Horizontal Shackle Clearance 29/32 in, Key Type Keyed Alike, Resistance Properties Corrosion Resistant, Rust Resistant, Shackle Diameter 23/64 in, Shackle Height 1 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 63/64 in, Width Across Shackle 15/16 in, Body Material Coating Laminated, Body Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS ACCENTS SINGLE CYLINDER DEADBOLT, 2", OIL RUBBED (D09-D0050-613VB)
- NATIONAL HARDWARE STRAP HINGE HD 8"" SS (N342-493)
- ASSA ABLOY Assa: MAXIMUM + KEY BLANK (ASS-ASS-323330-865)
- ZORO SELECT O-Ring, Dash 912, Buna N, 0.11 In., PK100 (1WHK8)
- ABUS Padlock, Keyed Different, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/40 (200) KD Titanium)
- ABUS Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Steel Shackle, 13/16 in W (55HB/40-63 KD)
- ABUS Keyed Padlock, Open, Square Steel Body, Hardened Steel Shackle, 13/16 in W (41/40 KA)
- ABUS Padlock, Master Keyed, Standard Shackle, Rectangular Recycled Steel Body, Steel Shackle, 11/16 in W (41/30 MK KD)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Brass Body, Brass Shackle, 3/4 in W (41USG-MB/40 KD Chain)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Hardened Steel Body, Hardened Steel Shackle (37/70 KD)
- ABUS Padlock, Keyed Alike, Partially Hidden Shackle, Square Hardened Steel Body, Hardened Steel Shackle (37/60 KA)
- Abus Keyed Padlocks