Shop All Keyed Padlocks
Abus
Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 6 PK
Mfr # 20078
Zoro # G4435678
product price: $91.85
/pk 6, $15.31/ea
Free Shipping & Returns
$91.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- For Use With Lockout/Tagout, Security
- Shackle Dia. 1/4 in
- Body Color Black
- Shackle Type Open
Product Information
- Brand Abus
- MFR # 20078
- Zoro # G4435678
- UPC # 078217200780
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Height | 1 1/2 in |
Shackle Width | 3/4 in |
Body Width | 2 in |
Body Height | 1 3/4 in |
Body Dia. | 2 in |
Width Across Shackle | 3/4 in |
Shackle Diameter | 1/4 in |
Description
Keyed Padlock, Body Color Black, Body Height 1 3/4 in, Body Material Brass, Body Thickness 3/4 in, Body Width 2 in, Header None/No Header, Key Type Keyed Alike, Non-Removable Key No, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Body Material Coating Powder Coated, Body Shape Rectangular, Control Key Registration Required Yes, Includes (2) Keys, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Frame Weatherstrip, 4 ft, Black (700NDKB-48)
- SDC Delayed Egress Maglock, 1650lb., 2-3/8in.L (1511TNAKV)
- CECO Vision Light Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x VL28 70 x CYL-CE-18ga)
- ILCO Ilco: HD113-PT Transponder Key (ILCO-HD113-PT)
- ABUS Abus: 300/120 C 4-3/4" Hasp Hardened (ABS-1551)
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle (75168)
- ABUS Padlock, Keyed Alike, Standard Shackle, Square Brass Body, Steel Shackle, 7/8 in W (83/50 RK KA-300)
- ABUS Abus: 85/40 B Solid Brass Padlock KA (ABS-87626-KA)
- ABUS Padlock, Keyed Alike, Partially Hidden Shackle, Disc Stainless Steel Body, Steel Shackle (28/60 KA)
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Hardened Steel Body, Steel Shackle, 7/8 in W (83WP/63 KA)
- ABUS Padlock, Keyed Alike, Partially Hidden Shackle, Square Hardened Steel Body, Hardened Steel Shackle (37/80 KA)
- Abus Keyed Padlocks