Shop All Hasps
Abus
Hasp, Fixed, Natural
Mfr # 200/115
Zoro # G2393973
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hasp Staple Type Fixed
- Hasp Style Conventional
- Hasp Material Steel
- Hasp Finish Steel
- Hasp Length 4 1/2 in
Product Information
Dimensions
Hasp Length | 4 1/2 in |
Hasp Width | 1 7/8 in |
Max. Shackle Dia. | 1/2 in |
Details
Item | Fixed Staple Hasp |
Hasp Staple Type | Fixed |
Hasp Style | Conventional |
Hasp Material | Steel |
Hasp Finish | Steel |
Includes | MOUNTING HARDWARE |
Description
Fixed Staple Hasp, Hasp Staple Type Fixed, Hasp Style Conventional, Hasp Material Steel, Hasp Finish Steel, Hasp Length 4 1/2 in, Hasp Width 1 7/8 in, Max. Shackle Dia. 1/2 in, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRINKS Commercial, SS, Discus Lock, 70mm (67370001)
- ZORO SELECT O-Rings, Inch, Round, HNBR, PK25 (ZUSAACG70012)
- VON DUPRIN Cable 110388 (110388)
- DELTANA Shutter Door Holder, 3-1/4" Black (SDH103U19)
- ABUS High Security Hasp, Malleable Cast Iron (130/180)
- ABUS Concealed Hinge Pin Hasp, Fixed, Chrome (110/195)
- ABUS Concealed Hinge Pin Hasp, Hardened Steel (100DG/100)
- ABUS Hasp, Fixed, Galvanized (200/95)
- ABUS High Security Hasp, Hardened Steel, Black (125/150)
- ABUS Hasp, Fixed, Natural (200/75)
- ZORO SELECT Safety Hasp, Steel, 6" L (60JJ58)
- Abus Hasps