Shop All Keyed Padlocks
Abus
Granit High Security Padlock, Keyed Alike, Standard Shackle, Hardened Steel Shackle
Mfr # 99024
Zoro # G500451507
product price: $79.59
/ea
Sold in multiples of 3 for $238.77
Free Shipping & Returns
$238.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Shackle Type Standard Shackle
- Weather Resistant No
- Shackle Material Hardened Steel
- Series GRANIT
Product Information
- Brand Abus
- MFR # 99024
- Zoro # G500451507
- UPC # 078217990247
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Body Width | 2 7/16 in |
Shackle Diameter | 7/16 in |
Body Height | 3 5/16 in |
Description
Granit High Security Padlock, Shackle Material Hardened Steel, Body Height 3 5/16 in, Body Width 2 7/16 in, Body Thickness 1 3/16 in, Number of Bumpers 0, Number of Pins 7 Pin, Keyway Type ABUS Plus, Weather Resistant No, Interchangeable Core No, Rekeyable No, Shackle Type Standard Shackle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO Passage Pocket Door Lock Square Cutout Dark Bronze Powder Coat (1064.613)
- J.W. WINCO JW Winco GN115-SCH-42 Cam Latch (115-SCH-42)
- STERLING SEAL & SUPPLY 325 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL325X250)
- HARDWARE CONCEPTS Grommet 6 in. White (6144-010)
- ABUS Padlock, Master Keyed, Standard Shackle, Rectangular Hardened Steel Body, Hardened Steel Shackle (37/55 MK KD)
- ABUS Abus: 55/50 B Solid Brass Padlock KA (ABS-55406-KA)
- ABUS Padlock, Keyed Different, Partially Hidden Shackle, Disc Stainless Steel Body, Steel Shackle (28/60 KD)
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 7/16 in W (55/25 KA)
- ABUS Abus: 70IB/50 C Solid Brass Weather-Resistant Shackle Padlock Blue (ABS-06145-KA)
- ABUS Abus: ABUS File Bar-1 B Chrome (ABS-07010)
- BEST Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (11B770T)
- Abus Keyed Padlocks