Shop All Combination Padlocks
Abus
Combination Padlock, Side, Black/Silver
Mfr # 145/40 Green
Zoro # G2901385
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- TSA Approved No
- Number of Dials 4
- Resettable Resettable
- High Security Yes
- Dial Location Side
Product Information
- Brand Abus
- MFR # 145/40 Green
- Zoro # G2901385
- UPC # 078217145456
- Country of Origin China
- Category Combination Padlocks
Dimensions
Shackle Height | 1 in |
Shackle Width | 7/8 in |
Shackle Dia. | 1/4 in |
Body Width | 1 39/64 in |
Body Height | 1 13/16 in |
Shackle Diameter | 13/64 in |
Description
Luggage Padlocks, Body Finish Anodized, Body Height 1 13/16 in, Body Material Aluminum, Body Thickness 11/16 in, Body Width 1 39/64 in, Dial Location Side, For Use With Cabinets, Office Environments and Equipment, School, Employee and Athletic Lockers, Storage Lockers, Key Control No, Key Type Combination, Number of Bumpers 0, Number of Dials 4, Resettable Resettable, Shackle Dia. 1/4 in, Shackle Height 1 in, Shackle Material Steel, Shackle Width 7/8 in, Weather Resistant Yes, High Security Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Steel Swivel Bearing for Full Circle Lazy Susan Shelves (4SB-7-1)
- ZORO SELECT O-Ring, Dash 045, Viton, 0.07 In., PK10 (U38871.006.0400)
- OLYMPUS LOCKS Olympus Locks OLTR1256 26D 26D Trim Ring; 0.87 in. - Satin Chrome (OLTR1256 26D)
- BLUM Nylon Tandem Rear Block for Pullout Shelves (T51.7000.01)
- ABUS Combination Padlock, Side, Black/Silver (145/30 Black)
- ABUS Combination Padlock, Front, Black/Silver (160/50)
- ABUS Combination Padlock, Side, Black/Silver (145/40 Yellow)
- ABUS Combination Padlock, Front, Black/Silver (78/50 KC)
- ABUS Combination Padlock, Side, Red (145/40 Red)
- ABUS Combination Padlock, Side, Red (145/20 Red)
- BRINKS Combination Padlock, Brass, 50mm, Resettable, High Security 2 PK (671-49202)
- Abus Combination Padlocks