Shop All Combination Padlocks
Abus
Combination Padlock, Front, Red
Mfr # 78/50 KC Red
Zoro # G4409684
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- TSA Approved No
- Number of Dials 1
- Resettable Not Resettable
- High Security Yes
- Dial Location Front
Product Information
- Brand Abus
- MFR # 78/50 KC Red
- Zoro # G4409684
- UPC # 078217789421
- Country of Origin China
- Category Combination Padlocks
Dimensions
Shackle Height | 13/16 in |
Shackle Width | 7/8 in |
Shackle Dia. | 9/32 in |
Body Width | 2 in |
Body Height | 2 in |
Shackle Diameter | 9/32 in |
Body Diameter | 1 7/8 in |
Description
Combination Padlock, Body Height 2 in, Body Material Zinc, Body Thickness 1 3/16 in, Body Width 2 in, Dial Location Front, For Use With Cabinets, Office Environments and Equipment, School, Employee and Athletic Lockers, Storage Lockers, Key Control No, Key Type Combination, Number of Bumpers 0, Number of Dials 1, Opens with Key No. 5JKU8, Resettable Not Resettable, Shackle Dia. 9/32 in, Shackle Height 13/16 in, Shackle Material Steel, Shackle Width 7/8 in, Weather Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" Black Nylon Plastic Flush Head Hole Plugs 18 18PK (69464)
- ABUS Cable Lock, Combination Key Type, Plastic (95454)
- AMEROCK Mulholland 12 inch 305mm Center-to-Center Champagne Bronze Appliance Pull (BP53532CZ)
- ARROW Grade 2 Turn-Pushbutton Entrance Cylindrical Lock, Sierra Lever, Conventional Cylinder Schlage C Key (RL11-SR-26-CS)
- ABUS Combination Padlock, Side, Red (145/40 Red)
- ABUS Combination Padlock, Bottom, Black/Silver (180IB/50)
- ABUS Combination Padlock, Front, Black/Silver (78/50 KC)
- ABUS Abus: 160/50HB50 C Steel/Chrome 4-Dial Resettable w/ 2" shackle (ABS-12812)
- ABUS Combination Padlock, Side, Black/Silver (145/30 Red)
- ABUS Combination Padlock, Side, Black/Silver (145/40 Yellow)
- MASTER LOCK Combination Padlock, Front, Black/Silver (1525LF)
- Abus Combination Padlocks