Shop All Combination Padlocks
Abus
Combination Padlock, Bottom, Black/Silver
Mfr # 180IB/50
Zoro # G4409535
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- TSA Approved No
- Number of Dials 4
- Resettable Resettable
- High Security Yes
- Dial Location Bottom
Product Information
- Brand Abus
- MFR # 180IB/50
- Zoro # G4409535
- UPC # 078217158128
- Country of Origin China
- Category Combination Padlocks
Dimensions
Shackle Height | 1 in |
Shackle Width | 1 in |
Shackle Dia. | 5/16 in |
Body Height | 2 in |
Body Width | 2 3/64 in |
Shackle Diameter | 5/16 in |
Description
Combination Padlock, Body Finish Plastic Coating, Body Height 2 in, Body Material Brass, Body Thickness 15/16 in, Body Width 2 3/64 in, Dial Location Bottom, For Use With Cabinets, Office Environments and Equipment, School, Employee and Athletic Lockers, Storage Lockers, Key Control No, Key Type Combination, Number of Bumpers 0, Number of Dials 4, Resettable Resettable, Shackle Dia. 5/16 in, Shackle Height 1 in, Shackle Material Stainless Steel, Shackle Width 1 in, Weather Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Grade 2 Tubular Lock, Entrance/Office Function, Key in Lever Cylinder, Saturn Lever, Satin Nickel Fi (S51PD SAT 619)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57868)
- USA INDUSTRIALS Silicone Grommet 5/8" Hole ID, 1/8" Edge 3/8" ID, PK 25 (BULK-GMT-S50-22)
- PRIMELINE TOOLS Torsion Spring, Deflection Angle 180 deg. (GD 12224)
- ABUS Combination Padlock, Bottom, Black/Silver (180IBHB/50)
- ABUS Combination Padlock, Side, Red (145/40 Red)
- ABUS Abus: 160/50 C Steel/Chrome 4-Dial Resettable (ABS-12811)
- ABUS Combination Padlock, Side, Black/Silver (145/30 Blue)
- ABUS Combination Padlock, Bottom, Black/Silver (190CS/60)
- ABUS Combination Padlock, Side, Black/Silver (158KC)
- MASTER LOCK Padlock, 1-3/8"Vertical Shackle Clearance (6400ENT)
- Abus Combination Padlocks