Shop All Fully-Threaded Rods & Studs
Abrasive & Fastening Solutions
Fully Threaded Rod, 5/8"-11, Grade 55, Plain Finish
Mfr # ATRF1554-55P-58-11-48
Zoro # G8185940
product price: $4.85
/ea
Sold in multiples of 20 for $97.00
$97.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 5/8"-11
- Thread Pitch 11
- System of Measurement Inch
- Thread Direction Right Hand
Product Information
- Brand Abrasive & Fastening Solutions
- MFR # ATRF1554-55P-58-11-48
- Zoro # G8185940
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 5/8"-11 |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 11 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Material Quality Standards | ASTM F1554 |
Threaded Rod Finish | Plain |
Description
ASTM F1554-Grade 55 Plain All Threaded Rod, 5/8"-11 x 1'
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Self-Drilling Screw, #12 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 89 PK (09783)
- ZORO SELECT Serrated Lock Nut, 5/16"-18, Steel, Grade 8, Phosphate and Oil, 9/32 in Ht, 100 PK (U12470.031.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Plain Finish, 50 PK (LWHIS050USA-050BX)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 3/8 in Lg, 5 PK (PTS6-SL)
- ABRASIVE & FASTENING SOLUTIONS Fully Threaded Rod, 5/8"-11, Grade 55, Plain Finish (ATRF1554-55P-58-11-144)
- ABRASIVE & FASTENING SOLUTIONS Fully Threaded Rod, 3/4"-10, Grade 55, Plain Finish (ATRF1554-55P-34-10-72)
- ABRASIVE & FASTENING SOLUTIONS Fully Threaded Rod, 1-1/4"-7, Grade 55, Plain Finish (ATRF1554-55P-1-14-7-144)
- ABRASIVE & FASTENING SOLUTIONS Fully Threaded Rod, 1/2"-13, Grade 55, Plain Finish (ATRF1554-55P-12-13-288)
- ABRASIVE & FASTENING SOLUTIONS Fully Threaded Rod, 1/2"-13, Grade 55, Plain Finish (ATRF1554-55P-12-13-72)
- ABRASIVE & FASTENING SOLUTIONS Fully Threaded Rod, 1/2"-13, Grade 55, Plain Finish (ATRF1554-55P-12-13-144)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 12 ft, Stainless Steel, 18-8, Plain Finish (09078)
- Abrasive & Fastening Solutions Fully-Threaded Rods & Studs