Shop All Keyed Padlocks
Abloy
Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 1/4 in W
Mfr # PL350/25B-KA
Zoro # G9357031
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Brass
- For Use With Lockout/Tagout, Security
- Shackle Dia. 17/32 in
- Body Color Silver
Product Information
- Brand Abloy
- MFR # PL350/25B-KA
- Zoro # G9357031
- Country of Origin Finland
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 17/32 in |
Shackle Height | 1 in |
Shackle Width | 1 1/4 in |
Body Height | 2 9/32 in |
Body Width | 2 53/64 in |
Shackle Diameter | 35/64 in |
Description
Padlock, Shackle Dia. 17/32 in, Shackle Height 1 in, Shackle Width 1 1/4 in, Shackle Material Hardened Steel, Body Height 2 9/32 in, Body Width 2 53/64 in, Body Thickness 1 3/16 in, Body Material Brass, Number of Bumpers 0, Number of Pins 0 Pin, Key Type Alike, Control Key Registration Required Yes, Opens with Key No. SENTRY-KEY, For Use With Lockout/Tagout, Security, Body Color Silver, Body Finish Chrome Plated, Keyway Type Sentry, Weather Resistant Yes, High Security Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Oxide Iron 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0326)
- RAYMOND Die Spring, Brown, Overall 2" L, PK5 (ASB020050)
- ILCO Ilco: DEADBOLT, 1 1/8" BACKSET, NH FLAT CLEAR/DARK BRONZE FP (ILCO-185-F-3-NH-SINGLE-628-313)
- FLEXITALLIC Spiral Wound Metal Gasket, 1/2 In, 316SS (CG)
- ABLOY Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 in W (PL330/100B-KD)
- ABLOY Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 in W (PL330/25B-KD)
- ABLOY Brass Keyed Padlock, Different, 2-15/64"W (PL340/25B-KD)
- ABLOY Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 in W (PL330/50B-KD)
- ABLOY Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Boron Shackle, 1 3/32 in W (PLI340/50B-KD)
- ABLOY Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Boron Shackle, 1 3/32 in W (PLI340/50B-KA)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (81KALF)
- Abloy Keyed Padlocks