Shop All Deadbolt Locks
Abloy
Deadbolt, Cylindrical, Lockset Grade 1
Mfr # ME156T 626-KD
Zoro # G0985210
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial, Industrial, Institutional, Residential
- Lockset Grade 1
- Series H2X
- For Door Thickness 1-3/4 in
Product Information
- Brand Abloy
- MFR # ME156T 626-KD
- Zoro # G0985210
- Country of Origin Finland
- Category Deadbolt Locks
Dimensions
Throw Length | 1 in |
Faceplate Dimensions | 2-1/4 in x 1 in |
Description
Tubular Drive-In Deadbolt, Cylindrical, Commercial, Industrial, Institutional, Residential, Lockset Grade 1, Series H2X, Lockset Finish Satin Chrome, Keyway Type Protec2, Key Type Different, Standards ANSI, UL Fire Listed, ADA Compliant No, Lockset Fire Rating 1/3 hr, Backset 2 3/8 in or 2 3/4 in, Ligature Resistant No, Cylinder Double, Faceplate Dimensions 2-1/4 in x 1 in, For Door Thickness 1 3/4 in, For Use With Steel and Wood Doors, Includes Hardware, Thumbturn, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVEWORKS HD Timberline Lock Plug Stat Bronze Keyed Alike - Key Number 109 (TLLP 400 109TA)
- ZORO SELECT Brown Viton O-Ring, Dash 110, PK50 (ZUSAVB75110)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (7LF)
- ELEMENTS BY HARDWARE RESOURCES 160 mm Center-to-Center Satin Nickel Square Hadly Cabinet Pull (449-160SN)
- ABLOY Deadbolt, Cylindrical, Lockset Grade 1 (ME154T 605-KD)
- ABLOY Deadbolt, Cylindrical, Lockset Grade 1 (ME151T 626-KD)
- ABLOY Deadbolt, Cylindrical, Lockset Grade 1 (ME153T 605-KA)
- ADAMS RITE Aluminum Door Deadlocks (MS1852SN-415-628)
- KENAURD Kenaurd: High Security Grade 1 Deadbolt Oil Rubbed Bronze - 10B (KHDB01-ORB)
- MEDECO MEDECO Residential BiLevel - Single Deadbolt - 13 - Oil Rubbed Bronze (11JR603-13-DLT)
- ARROW Grade 2, Single Cyl, SFIC Less Core, US26D, Concealed Screws (E71-IC1 26D)
- Abloy Deadbolt Locks