Shop All Deadbolt Locks
Abloy
Deadbolt, Cylindrical, Lockset Grade 1
Mfr # ME156T 626-KA
Zoro # G0996103
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial, Industrial, Institutional, Residential
- Lockset Grade 1
- Series H2X
- For Door Thickness 1-3/4 in
Product Information
- Brand Abloy
- MFR # ME156T 626-KA
- Zoro # G0996103
- Country of Origin Finland
- Category Deadbolt Locks
Dimensions
Throw Length | 1 in |
Faceplate Dimensions | 2-1/4 in x 1 in |
Description
Tubular Drive-In Deadbolt, Cylindrical, Commercial, Industrial, Institutional, Residential, Lockset Grade 1, Series H2X, Lockset Finish Satin Chrome, Keyway Type Protec2, Key Type Alike, Standards ANSI, UL Fire Listed, ADA Compliant No, Lockset Fire Rating 1/3 hr, Backset 2 3/8 in or 2 3/4 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 2-1/4 in x 1 in, For Door Thickness 1 3/4 in, For Use With Steel and Wood Doors, Includes Hardware, Thumbturn, Material Steel, Number of Keys 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Onyx Sand 12 in. X 24 in. Matte Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0601)
- SCHLAGE Cylindrical Lock, ALX53J RHO 626 (ALX53J RHO 626)
- KEYLESS FACTORY KeylessFactory: Jeep / Fiat High Security Test Key SIP22, PK 10 (MTK-SIP22)
- USA INDUSTRIALS Ring Aramid/Buna-N Flange Gasket for 1-1/4" Pipe - 1/8" T - #300 (BULK-FG-280)
- ABLOY Deadbolt, Cylindrical, Lockset Grade 1 (ME153T 605-KA)
- ABLOY Deadbolt, Cylindrical, Lockset Grade 1 (ME154T 605-KD)
- ABLOY Deadbolt, Cylindrical, Lockset Grade 1 (ME151T 626-KD)
- SCHLAGE Storeroom Mortise Lock with Deadbolt, 6-Pin Full Face Mortise Cylinder, 03A Design, VACANT/OCCUPIED (L9480P 03A 626 L283-722)
- MEDECO MEDECO: Maxum BiAxial Dbl. Deadbolt - 2-3/8" - Gold (11TR623-05-DLT)
- SCHLAGE COMMERCIAL Storeroom Saturn Lever Less Cylinder 2-3/4" Deadlatch ANSI Strike Satin Chrome (ALX80LSAT626)
- SCHLAGE Grade 2 Door Bolt w/ Occupancy Indicator, Keyless, US15, Rectangle Stk (B571 619)
- Abloy Door Locks and Deadbolts