Shop All Deadbolt Locks
Abloy
Deadbolt, Cylindrical, Lockset Grade 1
Mfr # ME156T 605-KA
Zoro # G0964159
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial, Industrial, Institutional, Residential
- Lockset Grade 1
- Series H2X
- For Door Thickness 1-3/4 in
Product Information
- Brand Abloy
- MFR # ME156T 605-KA
- Zoro # G0964159
- Country of Origin Finland
- Category Deadbolt Locks
Dimensions
Throw Length | 1 in |
Faceplate Dimensions | 2-1/4 in x 1 in |
Description
Tubular Drive-In Deadbolt, Cylindrical, Commercial, Industrial, Institutional, Residential, Lockset Grade 1, Series H2X, Lockset Finish Bright Brass, Keyway Type Protec2, Key Type Alike, Standards ANSI, UL Fire Listed, ADA Compliant No, Lockset Fire Rating 1/3 hr, Backset 2 3/8 in or 2 3/4 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 2-1/4 in x 1 in, For Door Thickness 1 3/4 in, For Use With Steel and Wood Doors, Includes Hardware, Thumbturn, Material Steel, Number of Keys 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Edge Pull, 4" Brushed Brass (EP475U4)
- NATIONAL GUARD Saddle Threshold, Smooth Top, 6 ft, Alum (410-6)
- S & W Level Mount, Anti-Vibe, 3/4-10, 3 in. Base (LP3-D6L)
- JACKSON Dogging Pin Assembly Style Slotted for Model 1085 Concealed Vertical Rod Panic Exit Devices (301115)
- ABLOY Deadbolt, Cylindrical, Lockset Grade 1 (ME154T 605-KD)
- ABLOY Deadbolt, Cylindrical, Lockset Grade 1 (ME151T 626-KD)
- ABLOY Deadbolt, Cylindrical, Lockset Grade 1 (ME153T 605-KA)
- KWIKSET Halo Touch Traditional Fingerprint Deadbolt, Built-in Wifi and SmartKey Backup Venetian Bronze Finish (959TRLFPRT-11PS)
- DORMAKABA Deadbolt, QDB1, Bright Chrome, 6 Pin (QDB180625S4DBSSCKD)
- BALDWIN Estate Unlacquered Brass Deadbolts (8221.031)
- SCHLAGE COMMERCIAL Satin Chrome Deadbolt B680626 (B680626)
- Abloy Deadbolt Locks and Deadlatches