Shop All Deadbolt Locks
Abloy
Deadbolt, Cylindrical, Lockset Grade 1
Mfr # ME154T 625-KD
Zoro # G0985323
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial, Industrial, Institutional, Residential
- Lockset Grade 1
- Series H2X
- For Door Thickness 1-3/4 in
Product Information
- Brand Abloy
- MFR # ME154T 625-KD
- Zoro # G0985323
- Country of Origin Finland
- Category Deadbolt Locks
Dimensions
Faceplate Dimensions | 2-1/4 in x 1 in |
Throw Length | 1 in |
Description
Tubular Drive-In Deadbolt, Cylindrical, Commercial, Industrial, Institutional, Residential, Lockset Grade 1, Series H2X, Lockset Finish Bright Chrome, Keyway Type Protec2, Key Type Different, Standards ANSI, UL Fire Listed, ADA Compliant No, Lockset Fire Rating 1/3 hr, Backset 2 3/8 in or 2 3/4 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 2-1/4 in x 1 in, For Door Thickness 1 3/4 in, For Use With Steel and Wood Doors, Includes Hardware, Material Steel, Number of Keys 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 2132 in 165 mm Drawer Lock for max 34 in 19 mm Panel Thickness Nickel (313133195)
- MASTER LOCK Deadbolt, Satin Nickel, Single Cylinder (DS0615KAS)
- THERMWELL PRODUCTS 18x27 Window AC Cover (AC3H)
- ROSSLARE Windshield Label - Programmed 26-Bit (ROS-LT-UVG-26A-3001)
- ABLOY Deadbolt, Cylindrical, Lockset Grade 1 (ME154T 605-KD)
- ABLOY Deadbolt, Cylindrical, Lockset Grade 1 (ME151T 626-KD)
- ABLOY Deadbolt, Cylindrical, Lockset Grade 1 (ME153T 605-KA)
- BALDWIN PRESTIGE Baldwin Prestige 380SDB15S Square Single (93800-013)
- CORBIN RUSSWIN Grade 2 Double Cylinder Deadbolt, Corbin Russwin 6-Pin LFIC Prep, Less Core, Dark Oxidized Satin Bro (DL2212 613 CL6)
- BALDWIN Estate Lifetime Satin Brass Deadbolts (8237.044)
- MEDECO MEDECO: 94-0212 SPACER RING FOR 1-3/8'' DOOR FOR MAXUM DEADBOLT LOCK, PK 2 (94-0212-26)
- Abloy Door Locks and Deadbolts