Shop All Deadbolt Locks
Abloy
Deadbolt, Cylindrical, Lockset Grade 1
Mfr # ME154T 605-KD
Zoro # G0964308
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial, Industrial, Institutional, Residential
- Lockset Grade 1
- Series H2X
- For Door Thickness 1-3/4 in
Product Information
- Brand Abloy
- MFR # ME154T 605-KD
- Zoro # G0964308
- Country of Origin Finland
- Category Deadbolt Locks
Dimensions
Throw Length | 1 in |
Faceplate Dimensions | 2-1/4 in x 1 in |
Description
Tubular Drive-In Deadbolt, Cylindrical, Commercial, Industrial, Institutional, Residential, Lockset Grade 1, Series H2X, Lockset Finish Bright Brass, Keyway Type Protec2, Key Type Different, Standards ANSI, UL Fire Listed, ADA Compliant No, Lockset Fire Rating 1/3 hr, Backset 2 3/8 in or 2 3/4 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 2-1/4 in x 1 in, For Door Thickness 1 3/4 in, For Use With Steel and Wood Doors, Includes Hardware, Material Steel, Number of Keys 2, Pins 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND ISO D Die Spring, Lt Duty, 50mmx203mm (303832D)
- WRS 25" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 24-5 (01-30024-5)
- ZORO SELECT Magnetic Latch Set, Neodymium, 16 Lb (2VAG1)
- LCN 1450-3077/PA AL Door Closer Arms (1450-3077/PA 689)
- ABLOY Deadbolt, Cylindrical, Lockset Grade 1 (ME153T 605-KA)
- ABLOY Deadbolt, Cylindrical, Lockset Grade 1 (ME151T 626-KD)
- SCHLAGE Schlage: B563P Classroom Deadbolt (SCH-B563P-626)
- SCHLAGE Grade 2 Door Bolt w/ Occupancy Indicator, Keyless, Rectangle Stk (B571 643E)
- DELTANA Home Series HD Single Cylinder Deadbolt W/ Round Rosette Keyed Entry Stainless Steel (7301KA2-32D)
- CALLAN Callan KD2001 Double Cylinder Deadbolt Grade 3; Satin Nickel (KD2001)
- DORMAKABA Deadbolt, QDB2, Satin Chrome, Medium-Duty (QDB285626S4DBS)
- Abloy Deadbolt Locks and Deadlatches