Shop All Deadbolt Locks
Abloy
Deadbolt, Cylindrical, Lockset Grade 1
Mfr # ME154T 605-KA
Zoro # G0964192
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial, Industrial, Institutional, Residential
- Lockset Grade 1
- Series H2X
- For Door Thickness 1-3/4 in
Product Information
- Brand Abloy
- MFR # ME154T 605-KA
- Zoro # G0964192
- Country of Origin Finland
- Category Deadbolt Locks
Dimensions
Throw Length | 1 in |
Faceplate Dimensions | 2-1/4 in x 1 in |
Description
Tubular Drive-In Deadbolt, Cylindrical, Commercial, Industrial, Institutional, Residential, Lockset Grade 1, Series H2X, Lockset Finish Bright Brass, Keyway Type Protec2, Key Type Alike, Standards ANSI, UL Fire Listed, ADA Compliant No, Lockset Fire Rating 1/3 hr, Backset 2 3/8 in or 2 3/4 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 2-1/4 in x 1 in, For Door Thickness 1 3/4 in, For Use With Steel and Wood Doors, Includes Hardware, Material Steel, Number of Keys 2, Pins 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 34" x 80" Fir 1-Panel Interior Shaker Slab Door (2168fir8401)
- ACORN MFG STRAP HINGE BLK 17.75""L (AI8BP)
- SCHLAGE ELECTRONICS Battery Backup (900-BB)
- ABUS Padlock, Keyed Different, Standard Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/45 (200) KD Red)
- ABLOY Deadbolt, Cylindrical, Lockset Grade 1 (ME154T 605-KD)
- ABLOY Deadbolt, Cylindrical, Lockset Grade 1 (ME153T 605-KA)
- ABLOY Deadbolt, Cylindrical, Lockset Grade 1 (ME151T 626-KD)
- KWIKSET Connect KeypadConnected Smart Lock Deadbolt, Z-Wave 700 and SmartKey Matte Black Finish (HC620CNTZW700-514S)
- SCHLAGE Double Cylinder Mortise Deadlock, Satin Chrome (L9462P 626)
- MASTER LOCK Deadbolt, Satin Nickel, Single Cylinder (DS0615KA)
- BALDWIN Estate Lifetime Brass by Oil Rubbed Bronze Deadbolts (8237.003X102)
- Abloy Deadbolt Locks and Deadlatches