Shop All Walking Aids
Ableware
Ableware All Gel Toe Separators; 2 Small & 2 Large
Mfr # Ableware-789010000
Zoro # G704174226
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ableware
- MFR # Ableware-789010000
- Zoro # G704174226
- UPC # 742645015383
- Country of Origin China
- Category Walking Aids
Description
Gel separators comfortably fit between toes to absorb pressure. Constructed from a triblock polymer gel with medical grade mineral oil infused throughout the whole gel, the separators are continuously moisturizing and softening the skin while providing relief and comfort from corns, overlapping toes, nail problems, bunions and other foot conditions. Gel will not flatten or lose its shape like foam or other low cost/low performance products. Diabetic friendly, latex-free, washable and reusable.2 small/2 large
Features- Relieve pain caused by soft corns, overlapping toes, nail problems and bunions
- Relieve pressure and friction between toes
- Align and straighten toes with gentle constant pressure
- All Gel Toe Separators
- Size: 2 Small & 2 Large
- Dimension: 0.19" H x 4.38" W x 6.75" L
- Weight: 0.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE PRODUCTS Medique Sharps Containers (10454G)
- DEALMED Stretch Gauze Bandage Rolls, Non-Sterile, 2", 12/Bx, 8/Cs, 96PK (783102)
- BRADLEY Napkin/Tampon Vendor, Recessed, $.25 (401-450000)
- BOWMAN DISPENSERS Protection System, Beige, 25-1/4inH (LD-007)
- ABLEWARE Maddak Closed-Cell Foam Tubing, Blue (Ableware-766900185)
- ABLEWARE Walker Glides (Ableware-703230010)
- ABLEWARE Maddak Closed-Cell Foam Tubing, Tan (Ableware-766900183)
- DYNAREX Dynarex Heavy Duty Bariatric Walker W/ 5in Wheels (10166)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (502-3000-0247)
- MEDLINE Basic Steel Rollators, 6" Wheels, 350lbs Cap, Red (MIIMDS86850ES)
- DMI Cane, Walnut, 36 In. H, 250 lb. Cap. (502-1354-6100)
- Ableware Walking Aids