Shop All Engraving Tools
Able Engravers
Rowmark SEKLEMA Engraving Table MAT, 8in x 12in, 2/Pack
Mfr # SEKLEMA 8X12
Zoro # G708644381
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Able Engravers
- MFR # SEKLEMA 8X12
- Zoro # G708644381
- Country of Origin Germany
- Category Engraving Tools
Description
Seklema, a double sided multi-mat, holds itself to the engraving table top as well as holding material to itself. No double stick tapes, vacuums, or clamps are necessary. It can easily be removed and reinstalled by placing it in position and gently pressing down. it is made of a 1/16 thick core of plastic similar to flexible engraving stock with a thin special rubber coating on both sides. This mat prevents slippage and sideward movement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Metri (48-24MM)
- INSIZE American Standard Wire Gage, 36 Leaves (4808)
- SUPERCUT 85-inch x 0.75-inch x 0.032 x 10 TPI Carbon Tool Steel Blade (415100)
- VIKING 1/2"-13 Type 20-UB Spiral Pt. Plug Gold Ultra Bor Tap, PK3 (60400)
- ABLE ENGRAVERS Antares Diamond Drag for Engraving Metals DGK (AC-FLX-DGK)
- ABLE ENGRAVERS Edgerite Table Shear for Metal/Plastic, 12in (12" PLASTIC METAL SHEAR)
- ONSRUD Engraving Tool, Carbide, 0.030 In, 60 Deg (37-07)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.2500", Split Length: 3/8" (49430-C3)
- MICRO 100 Engraving Cutter, Tipped Off, Double Ended, 0.1250" (1/8) Shank dia, Overall Length: 3" (RTC-125-23X)
- ONSRUD Engraving Tool, Carbide, 0.005 In, 60 Deg (37-01)
- MICRO 100 Engraving Cutter, Tipped Off, Single Ended, 0.2500" (1/4) Shank dia, Tip Width: 1/8" (RNC-250-1X)
- Able Engravers Engraving Tools