Shop All Engraving Tools
Able Engravers
Roland Chip Extraction System with Accumulator
Mfr # US-CHIPSYS-C
Zoro # G608644382
product price: $1,962.99
/ea
Free Shipping & Returns
$1,962.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Able Engravers
- MFR # US-CHIPSYS-C
- Zoro # G608644382
- Country of Origin United States
- Category Engraving Tools
Description
The roland chip removal system vacuums away engraving chips and filters 99.99% of dust while you engrave.vacuum system to remove debris from engraving tables, excellent for use with roland engravers, vision engravers. features: this chip removal system is quiet and efficient to use in any shop. The vacuum not only keeps your works space clear of debris, but it also filters 99.99% of dust out of the air!! the systems is also self contained so it can be used to reclaim precious metals. The vacuum hose supplied slips onto the vacuum connection on top of the unit and the other end connects to the collection device desired. The ideal location for the us-chipsys-c is under the bench where the user works. us-chipsys-c specifications: usage: single station use for collecting dust at 1.5in diameter workstation speeds: single speed size: 14.lx10.wx12.h power requirement: 115 vac 5a overload protection: resetable circuit breaker included. Sound rating: 53db on high dust collection: collects 99.99% of all dust filter rated at 95% at 1 micron motor rating: high performance horsepower motor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6-7/8" Recessed Light Hole Saw (49-56-0315)
- WESTWARD Wrench, Combination, SAE, 1-1/16" (54PN36)
- MILWAUKEE TOOL M18 FUEL HOLE HAWG 1/2 in. Right Angle Drill (Tool Only) (2807-20)
- RIDGID Drain Cleaning Attachment (66588)
- ABLE ENGRAVERS Edgerite Table Shear for Metal/Plastic, 12in (12" PLASTIC METAL SHEAR)
- ABLE ENGRAVERS Rowmark SEKLEMA Engraving Table MAT, 8in x 12in, 2/Pack (SEKLEMA 8X12)
- ABLE ENGRAVERS Antares Diamond Drag for Engraving Metals DGK (AC-FLX-DGK)
- HARVEY TOOL Engraving Cutter - Pointed, 0.1250", Included Angle: 35 Degrees (853508-C3)
- PICKARDT TS 114 Interchangeable Steel Type Set with Logos, 114 pcs, 1/8in (PIC-114_3_1/8)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.2500", Split Length: 3/8" (49430-C3)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500" (997316)
- Able Engravers Tool Bits and Engraving Tools