Shop All Engraving Tools
Able Engravers
Edgerite Table Shear for Metal/Plastic, 12in
Mfr # 12" PLASTIC METAL SHEAR
Zoro # G808644380
product price: $1,113.99
/ea
Free Shipping & Returns
$1,113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Able Engravers
- MFR # 12" PLASTIC METAL SHEAR
- Zoro # G808644380
- Country of Origin United States
- Category Engraving Tools
Description
Edge-rite's table shears are designed with the consumer in mind. From its precision machining process to the final assembly and quality inspection, each unit is manufactured with the user in mind. these units offer both ease of operation and unparalleled safety features. Each unit is ready to use right out of the box, no adjustments necessary. features: metal cutting blades are designed for cutting brass, aluminum or steel plastic cutting blades are for flexible plastics not rigid plastics or phenolic both plastic and metal shears use the same sturdy lower blade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Striking face ring Wrench Size 30 mm L.190 mm (42050030)
- FEIN Oscillating Sanding Pads, 3-1/8In, PK2 (63806136220)
- PASLODE Staple Gun, 15 in L (515800)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 3/32 (47706)
- ABLE ENGRAVERS Antares Diamond Drag for Engraving Metals DGK (AC-FLX-DGK)
- ABLE ENGRAVERS Rowmark SEKLEMA Engraving Table MAT, 8in x 12in, 2/Pack (SEKLEMA 8X12)
- HARVEY TOOL Engraving Cutter - Pointed, 0.1250", Included Angle: 35 Degrees (853508-C3)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250", Length of Cut: 0.1030" (48110-C3)
- BOSCH ENGRAVING CUTTER 3/32" SHANK (DE107)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.1875" (29612)
- ZORO SELECT Engraving Tool, Overall 1.5" L, 1/8" dia (713-125150)
- Able Engravers Tool Bits and Engraving Tools