Shop All Electromagnetic & Electromechanical Locks
Abh
Power Transfer, For Electrified Locks
Mfr # PTC6E - US28
Zoro # G7296375
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Height 9 1/16 in
- Width 1 1/4 in
- Depth 1 5/8 in
- Voltage 24V DC
Product Information
- Brand Abh
- MFR # PTC6E - US28
- Zoro # G7296375
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Height | 9 1/16 in |
Width | 1 1/4 in |
Depth | 1 5/8 in |
Wire Size | 24 AWG |
Details
Item | Power Transfer |
Finish | Satin Chrome |
Voltage | 24V DC |
Decibels | 0 dB |
Number of Wires | 8 |
Material | Stainless Steel, Zinc |
Amps | 1 A |
Includes | Back Box, Category 6 Ethernet Cable, Fasteners |
For Use With | Electrified Locks |
Description
Power Transfer, Stainless Steel, Zinc, Satin Chrome Finish, For Use With Electrified Locks, 0 dB Decibels, Voltage 24V DC, 1 A Amps, 24 AWG Wire Size, Number of Wires 8, Height 9 1/16 in, Width 1 1/4 in, Depth 1 5/8 in, Includes Back Box, Category 6 Ethernet Cable, Fasteners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO Drawer Pull Satin Chrome 4" (562-4.626)
- EKENA MILLWORK Standard Grayson Rosette With Rounded Edge, 7"W x 7"H x 1/2"P (ROSP070X070X050GRY05)
- FOSS FLOORS Riverside 18" x 18" N09 Black Ice Carpet Tiles - 16PK (7PD4N0916PK)
- ACORN MFG Rim Latch Combo Bean Blk (AT9BR)
- ABH Power Transfer, For Electrified Locks (PT1000 - S5)
- ABH Power Transfer, For Electrified Locks (PT1000 - US28)
- ABH Power Transfer, For Electrified Locks (PT200 - US28)
- ABH Power Transfer, For Electrified Locks (PT1000EZ - S5)
- DYNALOCK Electromagnetic Lock, 11 in. L (2011 HSM)
- SCHLAGE ELECTRONICS 500lb Magnet, AVS (M420)
- ZORO SELECT Magnetic Contact, Recessed Mount, L 7/16 (2EXU7)
- Abh Electromagnetic & Electromechanical Locks