Shop All Electromagnetic & Electromechanical Locks
Abh
Power Transfer, For Electrified Locks
Mfr # PT1000 - S5
Zoro # G7296427
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Height 9 1/16 in
- Width 1 1/4 in
- Depth 1 5/8 in
- Number of Wires 10
Product Information
- Brand Abh
- MFR # PT1000 - S5
- Zoro # G7296427
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Height | 9 1/16 in |
Width | 1 1/4 in |
Depth | 1 5/8 in |
Wire Size | 24 AWG |
Details
Item | Power Transfer |
Finish | Oil Rubbed Bronze |
Number of Wires | 10 |
Amps | 1 A |
Decibels | 0 dB |
Includes | Back Box, Fasteners |
For Use With | Electrified Locks |
Voltage | 24V DC |
Material | Stainless Steel, Zinc |
Description
Power Transfer, Stainless Steel, Zinc, Oil Rubbed Bronze Finish, For Use With Electrified Locks, 0 dB Decibels, Voltage 24V DC, 1 A Amps, 24 AWG Wire Size, Number of Wires 10, Height 9 1/16 in, Width 1 1/4 in, Depth 1 5/8 in, Includes Back Box, Fasteners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Extension Spring, PK10 (E04200372250M)
- OEM OEM: RFB: 2008 - 2020 Dodge Ram Caravan Journey / Fobik Key 3-Button / PN: 56046638AG / IYZ-C01C (RK-FBK004)
- TRANS ATLANTIC CO. Satin Stainless Steel Standard Duty Commercial Entry Door Knob with Interchangeable Core (DL-SVB53IC-US32D)
- KENAURD Kenaurd:Mortise Lockset (2-3/4) Gold (Knob) - SC1 - LARGER- LH (KML234-PB-SC1-LH)
- ABH Power Transfer, For Electrified Locks (PT1000 - US28)
- ABH Power Transfer, For Electrified Locks (PT200 - US28)
- ABH Power Transfer, For Electrified Locks (PTC6E - US28)
- ABH Power Transfer, For Electrified Locks (PT1000EZ - S5)
- LOCKNETICS Maglock (MG600-2)
- LOCKNETICS Weatherproof Maglock, 1200lb Hlding Force (WMG1200)
- Abh Electromagnetic Locking Systems