Abh

Lever, Push Up Pull Up LH, Grade 1


product price: $176.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Electrical/Mechanical Mechanical
  • Lockset Function Passage
  • Finish Satin Brass
  • Required Door Thickness 1-3/4 in
  • Series Q6800
See all product information

Product Information

Details

Item Quiet Push Pull Latch
Electrical/Mechanical Mechanical
Lockset Function Passage
Finish Satin Brass
Required Door Thickness 1-3/4 in
Series Q6800
Keying Unkeyed
Backset 5 in
Location Type Hospital
Strike Dim. 4-7/8 in
Lockset Performance Strength Heavy Duty
Number of Keys 0
ADA Compliant Yes
Features Quiet Latch; Push Up Pull Up Style; Left Handed; 5" Latch Backset; 1/2 Latch Bolt Throw; ASA Strike
Ligature Resistant No
Grade 1
Includes Mounting Hardware, Trim
Number of Pins 0
Handle Material Stainless steel
Mounting Vertical
Style Push Up Pull Up
Strike Type ASA Strike
Standards UL Listed
Fire Rated 3 hr

Description

Quiet Push Pull Latch, Mounting Vertical, Style Push Up Pull Up, Ligature Resistant No, Location Type Hospital, Required Door Thickness 1-3/4 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Passage, ADA Compliant Yes, Features Left Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.