Abh

Lever, Push Up Pull Down RH, Grade 1


product price: $184.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Electrical/Mechanical Mechanical
  • Lockset Function Passage
  • Required Door Thickness 1-3/4 in
  • Series Q6800
  • Finish Oil Rubbed Bronze
See all product information

Product Information

Details

Item Quiet Push-Pull Latch
Electrical/Mechanical Mechanical
Lockset Function Passage
Required Door Thickness 1-3/4 in
Series Q6800
Finish Oil Rubbed Bronze
Style Push Up Pull Down
Number of Pins 0
Features Quiet Latch; Push Up Pull Down Style; Right Handed; ASA Strike; 1/2 Latch Bolt Throw; 3-3/4" Latch Backset
Fire Rated 3 hr
Grade 1
Number of Keys 0
Location Type Hospital
Strike Dim. 4-7/8 in
Mounting Vertical
Lockset Performance Strength Heavy Duty
Ligature Resistant No
ADA Compliant Yes
Keying Unkeyed
Standards UL Listed
Handle Material Stainless steel
Backset 3 3/4 in
Strike Type ASA Strike
Includes Mounting Hardware, Trim

Description

Quiet Push-Pull Latch, Mounting Vertical, Style Push Up Pull Down, Ligature Resistant No, Location Type Hospital, Required Door Thickness 1-3/4 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Passage, ADA Compliant Yes, Features Right Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.