Abh

Lever, Push Down Pull Up RH, Grade 1


product price: $184.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Finish Satin Brass
  • Features Quiet Latch; Push Down Pull Up Style; Right Handed; 7" Latch Backset; 1/2 Latch Bolt Throw; ASA Strike
  • Keying Unkeyed
  • Style Push Down Pull Up
  • Lockset Function Passage
See all product information

Product Information

Details

Item Quiet Push Pull Latch
Finish Satin Brass
Features Quiet Latch; Push Down Pull Up Style; Right Handed; 7" Latch Backset; 1/2 Latch Bolt Throw; ASA Strike
Keying Unkeyed
Style Push Down Pull Up
Lockset Function Passage
Standards UL Listed
Strike Type ASA Strike
Handle Material Stainless steel
Grade 1
Number of Pins 0
Includes Mounting Hardware, Trim
Mounting Vertical
Electrical/Mechanical Mechanical
Fire Rated 3 hr
Backset 7 in
Ligature Resistant No
Number of Keys 0
Lockset Performance Strength Heavy Duty
Required Door Thickness 1-3/4 in
Location Type Hospital
Strike Dim. 4-7/8 in
ADA Compliant Yes
Series Q6800

Description

Quiet Push Pull Latch, Mounting Vertical, Style Push Down Pull Up, Ligature Resistant No, Location Type Hospital, Required Door Thickness 1-3/4 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Passage, ADA Compliant Yes, Features Right Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.