Abh

Lever, Paddle/Push Up Pull Down LH


product price: $203.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Electrical/Mechanical Mechanical
  • Lockset Function Passage
  • Required Door Thickness 1-3/4 in
  • Series LR6000Q
  • Finish Satin Brass
See all product information

Product Information

Details

Item Wide Paddle Push-Pull Latch
Electrical/Mechanical Mechanical
Lockset Function Passage
Required Door Thickness 1-3/4 in
Series LR6000Q
Finish Satin Brass
Style Push Up Pull Down
ADA Compliant Yes
Grade 1
Lockset Performance Strength Heavy Duty
Mounting Vertical
Strike Dim. 4-7/8 in
Handle Material Stainless steel
Features New Ligature-Resistant Design; Non-handed for Installation and Stocking Ease; Cylindrical Latch Application; Push Up Pull Down Style; 3-3/4" Latch Backset; 1/2 Latch Bolt Throw; ASA Strike; Quiet Latch Available
Ligature Resistant Yes
Number of Keys 0
Number of Pins 0
Standards UL Listed
Location Type Hospital
Strike Type ASA Strike
Includes Mounting Hardware, Trim
Backset 3 3/4 in
Keying Unkeyed
Fire Rated 3 hr

Description

Wide Paddle Push-Pull Latch, Mounting Vertical, Style Push Up Pull Down, Ligature Resistant Yes, Location Type Hospital, Required Door Thickness 1-3/4 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Passage, ADA Compliant Yes, Features Left Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.