Abh

Lever, Paddle/Push Down Pull Down LH


product price: $264.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Electrical/Mechanical Mechanical
  • Lockset Function Passage
  • Required Door Thickness 1-3/4 in
  • Series LRF6000
  • Finish Bright Brass
See all product information

Product Information

Details

Item Flip Up Push Pull Latch
Electrical/Mechanical Mechanical
Lockset Function Passage
Required Door Thickness 1-3/4 in
Series LRF6000
Finish Bright Brass
Style Push Down Pull Down
Handle Material Stainless steel
Number of Pins 0
Location Type Hospital
Keying Unkeyed
Lockset Performance Strength Heavy Duty
Backset 7 in
ADA Compliant Yes
Mounting Vertical
Includes Mounting Hardware, Trim
Fire Rated 3 hr
Standards UL Listed
Strike Type ASA Strike
Features Left Handed
Grade 1
Number of Keys 0
Ligature Resistant Yes
Strike Dim. 4-7/8 in

Description

Flip Up Push Pull Latch, Mounting Vertical, Style Push Down Pull Down, Ligature Resistant Yes, Location Type Hospital, Required Door Thickness 1-3/4 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Passage, ADA Compliant Yes, Features Left Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.