Abh

Lever, Paddle/Push Down Pull Down LH


product price: $218.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Electrical/Mechanical Mechanical
  • Lockset Function Passage
  • Required Door Thickness 1-3/4 in
  • Series LR6000Q
  • Finish Satin Bronze
See all product information

Product Information

Details

Item Wide Paddle Push-Pull Latch
Electrical/Mechanical Mechanical
Lockset Function Passage
Required Door Thickness 1-3/4 in
Series LR6000Q
Finish Satin Bronze
Style Push Down Pull Down
Includes Mounting Hardware, Trim
Lockset Performance Strength Heavy Duty
Grade 1
Ligature Resistant Yes
ADA Compliant Yes
Strike Dim. 4-7/8 in
Location Type Hospital
Strike Type ASA Strike
Standards UL Listed
Backset 5 in
Keying Unkeyed
Mounting Vertical
Fire Rated 3 hr
Features New Ligature-Resistant Design; Non-handed for Installation and Stocking Ease; Cylindrical Latch Application; Push Down Pull Down Style; 5" Latch Backset; 1/2 Latch Bolt Throw; ASA Strike
Handle Material Stainless steel
Number of Pins 0
Number of Keys 0

Description

Wide Paddle Push-Pull Latch, Mounting Vertical, Style Push Down Pull Down, Ligature Resistant Yes, Location Type Hospital, Required Door Thickness 1-3/4 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Passage, ADA Compliant Yes, Features Left Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.