Shop All Dead Blow Hammers
Abc Hammers
53 oz. Polyurethane Dead Blow Hammer - Overall Length 15.25"
Mfr # ABC4DB
Zoro # G4798430
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Polyurethane/steel shot
- Overall Length 15.25 in
- Head Color Red
- Handle Color Red
- Handle Length 12.5 in
Product Information
- Brand Abc Hammers
- MFR # ABC4DB
- Zoro # G4798430
- UPC # 855707004444
- Country of Origin United States
- Category Dead Blow Hammers
Dimensions
Overall Length | 15.25 in |
Handle Length | 12.5 in |
Details
Head Material | Polyurethane/steel shot |
Head Weight | 3.3 lb |
Head Color | Red |
Handle Color | Red |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 11/16in Size (88222)
- DASCO PRO Mason Chisel, 2-1/4" Tip x 7-1/2" L (334)
- COILHOSE PNEUMATICS Safety Blow Gun W/6" Extension (CO 606-S)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.0115 (111401150)
- ABC HAMMERS 5.5 lb. Polyurethane Dead Blow Hammer - Overall Length 20.00" (ABC7DB)
- ABC HAMMERS 9.0 lb. Polyurethane Dead Blow Hammer - Overall Length 30.00 (ABC10DB)
- ABC HAMMERS 9.0 lb. Polyurethane Dead Blow Hammer - Overall Length 20.00" (ABC9DB)
- ABC HAMMERS 10.5 lb. Polyurethane Dead Blow Hammer - Overall Length 30.00" (ABC12DB)
- ABC HAMMERS 26 oz. Polyurethane Dead Blow Hammer - Overall Length 12.75" (ABC2DB)
- ABC HAMMERS 12 lb. Polyurethane Dead Blow Hammer - Overall Length 36.00" (ABC14DB)
- WILTON Dead Blow Hammer Set, 32, 48, 64 oz., 3 Pc (11113)
- Abc Hammers Dead Blow Hammers