Shop All Mallets
Abc Hammers
5 lb. Brass Hammer with 15" Wood Handle
Mfr # ABC5BW
Zoro # G4798290
product price: $96.89
/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 18 in
- Color Brass
- Material Brass
- Handle Length 15 in
Product Information
- Brand Abc Hammers
- MFR # ABC5BW
- Zoro # G4798290
- UPC # 855707004048
- Country of Origin United States
- Category Mallets
Dimensions
Overall Length | 18 in |
Handle Length | 15 in |
Details
Head Weight | 5 lb |
Color | Brass |
Material | Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 15/16" Head Sz (J1230SPL)
- GEARWRENCH 3/4" 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86137)
- BIG HORN Replacement Nylon Face for 1-Inch Hammer Head (19093)
- IDEAL Stripmaster® Replacement Blade Set, For 10F549 (L-4420)
- ABC HAMMERS 4 lb. Brass Hammer with 15" Wood Handle (ABC4BW)
- ABC HAMMERS 10 lb. Brass Hammer with 24" Wood Handle (ABC10BWS)
- ABC HAMMERS 10 lb. Brass Hammer with 33" Fiberglass Handle (ABC10BF)
- ABC HAMMERS 3 lb. Brass Hammer with 14" Fiberglass Handle (ABC3BF)
- ABC HAMMERS 8 lb. Brass Hammer with 24" Fiberglass Handle (ABC8BFBS)
- ABC HAMMERS 10 lb. Brass Hammer with 24" Fiberglass Handle (ABC10BFBS)
- SURTEK Rubber mallet 22oz (600)
- Abc Hammers Mallets