Shop All Dead Blow Hammers
Abc Hammers
45 oz. Polyurethane Dead Blow Hammer - Overall Length 14.38"
Mfr # ABC3DB
Zoro # G4798555
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Polyurethane/steel shot
- Overall Length 14.375 in
- Handle Color Red
- Head Color Red
- Handle Length 12 in
Product Information
- Brand Abc Hammers
- MFR # ABC3DB
- Zoro # G4798555
- UPC # 855707004437
- Country of Origin United States
- Category Dead Blow Hammers
Dimensions
Overall Length | 14.375 in |
Handle Length | 12 in |
Details
Head Material | Polyurethane/steel shot |
Head Weight | 2.8 lb |
Handle Color | Red |
Head Color | Red |
Description
You need the ABC HAMMERS ABC3DB 45 oz. Polyurethane Dead Blow Hammer to ensure your job is done properly. This high-quality hammer is designed to make driving in nails, dowels and stakes easy. The steel shot head is encased in polyurethane, providing you with a soft impact and greater durability. Its overall length of 14.375 in. makes it ideal for striking at an angle or straight on, making it great for upholstery work too. It has a handle color of red and head color of red as well as a 12 in handle length. You can rely on the ABC HAMMERS Polyurethane Dead Blow Hammer to help you complete all your tasks quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL 5.50mm Carbide 135 Deg. Jobber Length Drill Bit (302055)
- WESTWARD Wrecking Bar, Double End, 18 in. L (31MA24)
- STARRETT Gage Block Set, 0.1001-4.000 In., 81 pcs. (RS81.B)
- STM CL02A Adustable Magnetic Nozzle Kit (326640)
- ABC HAMMERS 10.5 lb. Polyurethane Dead Blow Hammer - Overall Length 30.00" (ABC12DB)
- ABC HAMMERS 9.0 lb. Polyurethane Dead Blow Hammer - Overall Length 30.00 (ABC10DB)
- ABC HAMMERS 53 oz. Polyurethane Dead Blow Hammer - Overall Length 15.25" (ABC4DB)
- ABC HAMMERS 21 oz. Polyurethane Dead Blow Hammer - Overall Length 11.25" (ABC1DB)
- ABC HAMMERS 26 oz. Polyurethane Dead Blow Hammer - Overall Length 12.75" (ABC2DB)
- ABC HAMMERS 5.5 lb. Polyurethane Dead Blow Hammer - Overall Length 20.00" (ABC7DB)
- CAPRI TOOLS 144 oz Dead Blow Hammer (CP10101)
- Abc Hammers Dead Blow Hammers