Shop All Mallets
Abc Hammers
3 lb. Brass Hammer with 12.5" Wood Handle
Mfr # ABC3BW
Zoro # G4798038
product price: $69.49
/ea
$69.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14.5 in
- Color Brass
- Material Brass
- Handle Length 12.5 in
Product Information
- Brand Abc Hammers
- MFR # ABC3BW
- Zoro # G4798038
- UPC # 855707004024
- Country of Origin United States
- Category Mallets
Dimensions
Overall Length | 14.5 in |
Handle Length | 12.5 in |
Details
Head Weight | 3 lb |
Color | Brass |
Material | Brass |
Description
If you are looking for a lightweight hammer, the ABC HAMMERS 3 lb. Brass Hammer is an excellent choice. It has a wooden handle and brass head. The brass head weighs only 3 lb., making it easy to use for extended periods of time without tiring your arms or hands. The long wooden handle ensures that you can strike at any angle with ease. The overall length of this mallet is 14.5 in., while the handle length is 12.5 in.. If you are working on smaller projects, the ABC HAMMERS 3 lb. Brass Hammer will prove to be an ideal addition to your tool collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Metric L Key, 90 mm Tip Size, 1 7/32 in Long, 9 mm Short (J46302)
- TEKTON 5/8 Inch Stubby Combination Wrench (18049)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH1-7/8" 30 DEG ANGL (MT1260)
- MILWAUKEE TOOL 9 in 14 TPI SAWZALL Blades, 50 Pack (48-01-6187)
- ABC HAMMERS 2 lb. Brass Hammer with 12.5" Wood Handle (ABC2BW)
- ABC HAMMERS 1.5 lb. Brass Hammer with 12.5" Wood Handle (ABC1.5BW)
- ABC HAMMERS 3 lb. Brass Hammer with 14" Fiberglass Handle (ABC3BF)
- ABC HAMMERS 1 lb. Brass Hammer with 10" Fiberglass Handle (ABC1BFB)
- ABC HAMMERS 14 lb. Brass Hammer with 32" Wood Handle (ABC14BW)
- ABC HAMMERS 8 lb. Brass Hammer with 33" Fiberglass Handle (ABC8BF)
- ABC HAMMERS 5 lb. Brass Hammer with 12" Fiberglass Handle (ABC5BFB)
- Abc Hammers Hammers and Striking Tools