Shop All Sledges
Abc Hammers
2.5 lb. Head with 16" Steel Reinforced Rubber Handle
Mfr # PRO2516CP
Zoro # G4798150
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Steel
Product Information
- Brand Abc Hammers
- MFR # PRO2516CP
- Zoro # G4798150
- UPC # 855707004987
- Country of Origin South Africa
- Category Sledges
Dimensions
Overall Length | 16 in |
Details
Head Weight | 2.5 lb |
Color | Yellow |
Material | Steel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 13 mm Size, Deep Socket, Black Phosphate (49-66-6274)
- OSG Jobber Drill Bit, 1/8 in., XPM (8612317)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 3/4", Black (1224BSC)
- ZORO SELECT 7/32" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-102188)
- ABC HAMMERS 2.5 lb. Head with 12" Steel Reinforced Rubber Handle (PRO212S)
- AMPCO SAFETY TOOLS Nonsparking Sledge, 8 lb., 33", Fiberglass (H-71FG)
- BON TOOL Bon 27-153 Cross Pein Sledge, 3 Lb 16" Wood Handle (27-153)
- AMPCO SAFETY TOOLS Ampco Safety Tools 065-H-72FG 10 Lb. Hammer Sledge W-Fbg Handle (065-H-72FG)
- JPW INDUSTRIES Bash Brass Sledge Hammer 6 Lb. Hea (90616)
- BON TOOL Bon 84-572 Sledge Hammer, 6 Lb 36" Wood Handle (84-572)
- TRUPER 10Lb Dbl Sledge Hammer (MD10HC)
- Abc Hammers Sledges