Shop All Mallets
Abc Hammers
20 lb. Brass Hammer with 32" Wood Handle
Mfr # ABC20BW
Zoro # G4798220
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36 in
- Color Brass
- Material Brass
- Handle Length 32 in
Product Information
- Brand Abc Hammers
- MFR # ABC20BW
- Zoro # G4798220
- UPC # 855707004536
- Country of Origin United States
- Category Mallets
Dimensions
Overall Length | 36 in |
Handle Length | 32 in |
Details
Head Weight | 20 lb |
Color | Brass |
Material | Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/32" HSS 2 Flute Single End End Mill, Flute Length: 9/16" (DWCT307)
- VICTORINOX SWISS ARMY Multi-Tool Folding Knife, 7 Functions (0.6226.T7-X3)
- MORSE Blade, 44-7/8 in. Lx1/2 in.W, Bimetal, PK25 (ZWEP441216MCB25)
- SK HAND TOOLS Socket Rail, Magnetic Socket Rail Cust (M10)
- ABC HAMMERS 8 lb. Brass Hammer with 32" Wood Handle (ABC8BW)
- ABC HAMMERS 10 lb. Brass Hammer with 32" Wood Handle (ABC10BW)
- ABC HAMMERS 12 lb. Brass Hammer with 32" Wood Handle (ABC12BW)
- ABC HAMMERS 10 lb. Brass Hammer with 24" Fiberglass Handle (ABC10BFBS)
- ABC HAMMERS 2 lb. Brass Hammer with 12" Fiberglass Handle (ABC2BFB)
- ABC HAMMERS 12 lb. Brass Hammer with 33" Fiberglass Handle (ABC12BF)
- HALDER SIMPLEX Simplex 30 Mallet w/Soft Blu and Gry Rub (3013.03)
- Abc Hammers Mallets