Shop All Dead Blow Hammers
Abc Hammers
18 oz. Polyurethane Dead Blow Hammer - Overall Length 10.50"
Mfr # ABCS1DB
Zoro # G4798099
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Polyurethane/steel shot
- Overall Length 10.5 in
- Head Color Red
- Handle Color Red
- Handle Length 9 in
Product Information
- Brand Abc Hammers
- MFR # ABCS1DB
- Zoro # G4798099
- UPC # 851704007273
- Country of Origin United States
- Category Dead Blow Hammers
Dimensions
Overall Length | 10.5 in |
Handle Length | 9 in |
Details
Head Material | Polyurethane/steel shot |
Head Weight | 1.1 lb |
Head Color | Red |
Handle Color | Red |
Description
The ABC Hammers 18 oz. Polyurethane Dead Blow Hammer is the perfect tool for driving nails and other fasteners. It provides maximum power without jarring your hand or wrist. This dead blow hammer has a polyurethane head that is both durable and long lasting. The steel shot inside the head helps to drive nails faster, with less effort than conventional hammers. Its red head color makes it easy to spot when you're working in dimly lit areas. The handle is made of red polymer material, making it slip resistant even when wet or oily. If you want a dead blow hammer that will give you maximum power with minimal effort, this ABC Hammers product is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL EXACT 3/4" Die (49-16-2662)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1334)
- DIRECT SOURCE INT Quick Release Pliers- Large Angle (QRPLA)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/2" x 29"L, Spline (HC4092)
- ABC HAMMERS 10.5 lb. Polyurethane Dead Blow Hammer - Overall Length 30.00" (ABC12DB)
- ABC HAMMERS 9.0 lb. Polyurethane Dead Blow Hammer - Overall Length 30.00 (ABC10DB)
- ABC HAMMERS 12 lb. Polyurethane Dead Blow Hammer - Overall Length 36.00" (ABC14DB)
- ABC HAMMERS 21 oz. Polyurethane Dead Blow Hammer - Overall Length 11.25" (ABC1DB)
- ABC HAMMERS 53 oz. Polyurethane Dead Blow Hammer - Overall Length 15.25" (ABC4DB)
- TEKTON 26 oz. Dead Blow Hammer (HDB30026)
- TEKTON 36 oz. Ball Peen Dead Blow Hammer (HDB50036)
- Abc Hammers Hammers and Striking Tools