Shop All Dead Blow Hammers
Abc Hammers
12 lb. Polyurethane Dead Blow Hammer - Overall Length 36.00"
Mfr # ABC14DB
Zoro # G4798126
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Polyurethane/steel shot
- Overall Length 36 in
- Handle Color Red
- Head Color Red
- Handle Length 32 in
Product Information
- Brand Abc Hammers
- MFR # ABC14DB
- Zoro # G4798126
- UPC # 855707004482
- Country of Origin United States
- Category Dead Blow Hammers
Dimensions
Overall Length | 36 in |
Handle Length | 32 in |
Details
Head Material | Polyurethane/steel shot |
Head Weight | 12 lb |
Handle Color | Red |
Head Color | Red |
Description
If you are looking for a dead blow hammer, the ABC 14DB 12 lb. Polyurethane Dead Blow Hammer is the tool for you. The head of this red dead blow hammer is made of polyurethane and steel shot, making it durable and impact resistant. It has an overall length of 36 in., with a 32 in. handle that offers great control when striking your target. Designed to reduce shock, the red head material absorbs energy when struck against its target so you don't have to worry about dealing with rebound pain or injury. If you are looking for a high quality dead blow hammer, look no further than the ABC 14DB 12 lb. Polyurethane Dead Blow Hammer.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-3/8 in. One-Piece Carbide Hole Cutter for Stainless Steel (49-57-8623)
- MAKITA Metal Cutting Saw w/ Electric Brake (GSC01Z)
- MITUTOYO Absolute Digital Scale Unit, 4 In/100mm (572-210-30)
- PALMGREN 3" Light Duty Machine Vise with (9630301)
- ABC HAMMERS 10.5 lb. Polyurethane Dead Blow Hammer - Overall Length 30.00" (ABC12DB)
- ABC HAMMERS 9.0 lb. Polyurethane Dead Blow Hammer - Overall Length 20.00" (ABC9DB)
- ABC HAMMERS 26 oz. Polyurethane Dead Blow Hammer - Overall Length 12.75" (ABC2DB)
- ABC HAMMERS 9.0 lb. Polyurethane Dead Blow Hammer - Overall Length 30.00 (ABC10DB)
- ABC HAMMERS 21 oz. Polyurethane Dead Blow Hammer - Overall Length 11.25" (ABC1DB)
- ABC HAMMERS 5.5 lb. Polyurethane Dead Blow Hammer - Overall Length 20.00" (ABC7DB)
- GEARWRENCH 54 oz. Dead Blow Hammer with Polyurethane Head (82244)
- Abc Hammers Dead Blow Hammers