Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Steel, 12mm, PK3
Mfr # MTG10MDS1
Zoro # G4469267
product price: $126.99
/pk 3, $42.33/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 10 in Chucks
- Number of Pieces 3
- Height 3.00"
- Width 1.50"
Product Information
- Brand Abbott Workholding
- MFR # MTG10MDS1
- Zoro # G4469267
- Country of Origin United States
- Category Machine Chucks
Dimensions
Height | 3.00" |
Width | 1.50" |
Length | 4.50" |
Screw Size | 12mm |
Groove Width | 0.4720 in |
Overall Length | 4-1/2 in |
Overall Height | 3 in |
Overall Width | 1-1/2 in |
Tongue Width | 0.7870 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 10 in Chucks |
Number of Pieces | 3 |
Construction | Steel |
Number of Jaws | 3 |
Hard or Soft | Soft |
Distance Between Mount Hole Centers | 1.5750 in |
Jaw Face Type | Pointed |
Jaw Interface Type | Tongue and Groove |
Material Grade - Machining | 1018 |
Description
Lathe Jaw, Soft, For Use With 10 in Chucks, Overall Length 4-1/2 in, Overall Height 3 in, Overall Width 1-1/2 in, 1.5750 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Engraving Tool, Carbide, 0.020 In, 60 Deg (37-05)
- HHIP 80mm Diameter ER-32 Collet Chuck (3901-5032)
- GREENLEE Hole Cutter, 2 1/2 In Dia, HSS, 3/8 In Hex (925-2-1/2)
- J.W. WINCO Vibration Isolation Mount, Thread 1/4-20 (456.3-20-15-14-1/4-55)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A3)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 16mm, PK3 (KTTB212A4)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 1/2 in., PK3 (TG10MDA)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDSSQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT8S)
- MPI 8" x 24" Rare Earth Permanent Magnetic Grinding Chuck (SGC-200600-REN)
- Abbott Workholding Machine Chucks