Shop All Machine Chucks
Abbott Workholding
Soft Top Jaw Set, Steel, 12mm, PK3
Mfr # KTT8S1
Zoro # G4476188
product price: $94.55
/pk 3, $31.52/ea
Free Shipping & Returns
$94.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- For Use With 8 in Chucks
- Number of Pieces 3
- Height 3.00"
- Width 1.50"
Product Information
- Brand Abbott Workholding
- MFR # KTT8S1
- Zoro # G4476188
- Country of Origin United States
- Category Machine Chucks
Dimensions
Height | 3.00" |
Width | 1.50" |
Screw Size | 12mm |
Length | 4.00" |
Overall Width | 1-1/2 in |
Overall Height | 3 in |
Groove Width | 0.5510 in |
Overall Length | 4 in |
Details
Item | Lathe Jaw |
Type | Serrated |
For Use With | 8 in Chucks |
Number of Pieces | 3 |
Construction | Steel |
Number of Jaws | 3 |
Hard or Soft | Soft |
Jaw Face Type | Pointed |
Jaw Interface Type | Serrated |
Distance Between Mount Hole Centers | 63/64 in |
Material Grade - Machining | 1018 |
Description
Lathe Jaw, Soft, For Use With 8 in Chucks, Overall Length 4 in, Overall Height 3 in, Overall Width 1-1/2 in, 63/64 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Set 13 Plated Ball End Screwdrivers (16637)
- PRESCO Marking Flag, White, Blank, PVC, PK100 (4521W-200)
- VIM PRODUCTS VIM Tools Torx Plus TP55 3/8 in. Square Drive (TP6P-IP55)
- WIHA Nut Driver, 9.0mm, Solid, Ergo, Ins, 5 in. (32224)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 10mm, PK3 (KTT6S1SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT8S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 1/2 in., PK3 (TG10MDA)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (MTT15S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 1/2 in., PK3 (TG12MDA5)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 5in (MCB-510)
- Abbott Workholding Machine Chucks