Shop All Multi-purpose Air Hoses
Abbott Rubber
38x50 RED Air Hose, 50PK
Mfr # T60004100
Zoro # G008213614
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Abbott Rubber
- MFR # T60004100
- Zoro # G008213614
- UPC # 708289500487
- Country of Origin United States
- Category Multi-purpose Air Hoses
Description
38 ID x 58 OD x 50', Red, Utility Hose, High Quality, MultiPurpose, For Air, Water, Agricultural Spray Applications, Used Over A Wide Temperature Range, Reinforced With Spiral Polyester, Is Heat, Ozone, Weather Resistant EPDM, Do Not Use With Petroleum Based Products, Contractor Grade, Limited Oil Resistance, Temperature Range Minus 40 Degrees Fahrenheit To 190 Degrees Fahrenheit, Working Pressure 200 PSI At 70 Degrees Fahrenheit, Dispenser Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 40DNZ25, Pressure Line, 25 micron, Outside-In (MF0436165)
- POWERTWIST DRIVE Link V-Belt, 25 ft. Outside Length, 3/8" Top Width, 1 Ribs (0405010-DRIVE)
- ZORO SELECT Aeroquip Adpt, MNPT-MJIC, 3/8-18, 9/16-18, Strt (J6-6CBO)
- MIDWEST FASTENER 3/8" x 3/8MIP Nylon Plastic Hose Barbs 8PK (66491)
- ABBOTT RUBBER Abbott Rubber 708727 0.62 in. x 50 ft. Drain Hose; Black (708727)
- ABBOTT RUBBER Hose Y Mixer 3/4 in.Fitting (WA6107901)
- ABBOTT RUBBER Hose Air 1/2 X Blue 100ft (A12000TB)
- WILTON MiltonMi1803; Female 0.25 in. Body Coupler (MI1803)
- CONTINENTAL CONTITECH 3/8" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-100-33)
- PRIMEFIT 3/8" x 25 Ft PVC Air Hose (PVC380253)
- ACME AUTOMOTIVE Air Hose Flexeel 3/8 In X 50 1/4 In Mpt Blue (PFE60504T)
- Abbott Rubber Multi-purpose Air Hoses