Shop All Wire Ducts
Abb
Wiring Duct, Wide Slot Wall, Gray, 6 ft. L
Mfr # TYD4X4WPG6
Zoro # G9181509
product price: $68.55
/ea
$68.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw Mount
- Wall Type Slotted
- Color Gray
- Material PVC
- Length 72 in
Product Information
- Brand Abb
- MFR # TYD4X4WPG6
- Zoro # G9181509
- UPC # 786210148168
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 4 1/4 in |
Height | 4 3/8 in |
Slot Height | 3.5 in |
Slot Width | 0.3 in |
Length (Straight Wireway) | 6 ft |
Nominal Height | 4 in |
Nominal Width | 4 in |
Depth | 4 in , 101.6 mm |
Details
Item | Wiring Duct |
Mounting Style | Screw Mount |
Wall Type | Slotted |
Color | Gray |
Material | PVC |
Slot-to-Slot Centerline | 1 in |
Standards | CE Compliant, CSA Certified, RU Certified, UL 94V-0 |
Compatible Cover Style | Snap-On |
Entrance Type | Wide |
Product Name | PLASTIC WIRING DUCT |
Product Type | Wide Slot Duct |
Colour | Light grey |
Adhesive Backed | No |
Features | Wide fingers and slots increase rigidity and enable insertion of bundles.; V-Shaped slot lead-in enables easier and faster wire installation.; Rounded edges keep hands and wires free of abrasion.; Non-slip cover does not slide easily and resists vibration.; Flush cover attaches flush with sidewall for finished look.; Dual score lines are designed to yield clean breakoffs at the base of the slot and the duct.; Versatile North American and DIN Standard mounding holes enables same duct for multiple applications. |
Description
Wiring Duct, Wall Type Wide Slot, Width 4 1/4 in, Height 4 3/8 in, Slot Width 0.3 in, Material PVC, Color Gray, Mounting Style Screw Mount, Length 72 in, Slot Height 3.5 in, Slot-to-Slot Centerline 1 in, Standards CE Compliant, CSA Certified, RU Certified, UL 94V-0, Compatible Cover Style Snap-On, Nominal Height 4 in, Nominal Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (3RT20161AB02)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Flush Black, 15A Kit (RCT201BK)
- GOGREEN GoGreen Power 16/3 SJTW 15ft Heavy Duty Extension Cord, GG-13715 - Lighted End (GG-13715)
- APPLETON ELECTRIC Cable Connector, 1 in., Straight, Silver (TC100104)
- ABB Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L (TYD3X4NPW6)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD15X4WPG6)
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD1X4WPW6)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD2X4NPG6)
- ABB Wiring Duct Cover, Flushed Mount, White (TYD2CPW6)
- ABB Wiring Duct Cover, Flushed Mount, Gray (TYD2CPG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 3.25 W x 4 D (G3X4LG6-A)
- Abb Wire Ducts