Shop All Wire Ducts
Abb
Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L
Mfr # TYD4X4NPW6
Zoro # G9181956
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw Mount
- Wall Type Slotted
- Color White
- Material PVC
- Length 72 in
Product Information
- Brand Abb
- MFR # TYD4X4NPW6
- Zoro # G9181956
- UPC # 786210148595
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 4 1/4 in |
Height | 4 3/8 in |
Slot Height | 4.2 in |
Slot Width | 0.2 in |
Length (Straight Wireway) | 6 ft |
Nominal Height | 4 in |
Nominal Width | 4 in |
Depth | 4 in , 101.6 mm |
Details
Item | Wiring Duct |
Mounting Style | Screw Mount |
Wall Type | Slotted |
Color | White |
Material | PVC |
Slot-to-Slot Centerline | 1/2 in |
Standards | CE Compliant, CSA Certified, RU Certified, UL 94V-0 |
Compatible Cover Style | Snap-On |
Product Type | Narrow Slot Duct |
Product Name | PLASTIC WIRING DUCT |
Entrance Type | Narrow |
Adhesive Backed | No |
Features | Smaller, higher number of fingers for more concise harnessing. V-Shaped slot lead-in enables easier and faster wire installation. Rounded edges keep hands and wires free of abrasion.; Non-slip cover does not slide easily and resists vibration.; Flush cover attaches flush with sidewall for finished look.; Dual score lines are designed to yield clean breakoffs at the base of the slot and the duct.; Versatile North American and DIN Standard mounding holes enable same duct for multiple applications. |
Description
Wiring Duct, Wall Type Narrow Slot, Width 4 1/4 in, Height 4 3/8 in, Slot Width 0.2 in, Material PVC, Color White, Mounting Style Screw Mount, Length 72 in, Slot Height 4.2 in, Slot-to-Slot Centerline 1/2 in, Standards CE Compliant, CSA Certified, RU Certified, UL 94V-0, Compatible Cover Style Snap-On, Nominal Height 4 in, Nominal Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 20 AWG 4 Conductor Stranded Multi-Conductor Cable GY (C6353A)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 125A, 600V AC, Indicating (AJT125)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (P13I)
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90215C)
- ABB Wiring Duct Cover, Flushed Mount, White (TYD15CPW6)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD15X3WPG6)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD2X4NPG6)
- ABB Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L (TYD15X2NPW6)
- ABB Wiring Duct Cover, Flushed Mount, White (TYD2CPW6)
- ABB Wiring Duct Cover, Flushed Mount, White (TYD4CPW6)
- PANDUIT Wire Duct, Narrow Slot, White, 3.25 W x 4 D (F3X4WH6)
- Abb Wire Ducts