Shop All Wire Ducts
Abb
Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L
Mfr # TYD1X4NPG6
Zoro # G9181840
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw Mount
- Wall Type Slotted
- Color Gray
- Material PVC
- Length 72 in
Product Information
- Brand Abb
- MFR # TYD1X4NPG6
- Zoro # G9181840
- UPC # 786210148380
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 1 1/4 in |
Height | 4 5/16 in |
Slot Height | 3.5 in |
Slot Width | 0.2 in |
Length (Straight Wireway) | 6 ft |
Nominal Width | 1 in |
Nominal Height | 4 in |
Depth | 4 in , 101.6 mm |
Description
Wiring Duct, Wall Type Narrow Slot, Width 1 1/4 in, Height 4 5/16 in, Slot Width 0.2 in, Material PVC, Color Gray, Mounting Style Screw Mount, Length 72 in, Slot Height 3.5 in, Slot-to-Slot Centerline 1/2 in, Standards CE Compliant, CSA Certified, RU Certified, UL 94V-0, Compatible Cover Style Snap-On, Nominal Height 4 in, Nominal Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Locking Plug (24W04)
- QUICKCABLE 12-10 AWG Heat-Shrink Ring Terminal 5/16" Stud PK25 (164406-025)
- SCHNEIDER OverloadRelay, IEC, Thermal, Auto/Manual (DPER21)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Aluminum (SA2925)
- ABB Wiring Duct Cover, Flushed Mount, Gray (TYD3CPG6)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD15X4NPG6)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD3X3NPG6)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD1X3WPG6)
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD1X4WPW6)
- ABB Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L (TYD2X4NPW6)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, White, 0.75" x 2" x 1' (6-Pack) (G.75X2WH6)
- Abb Wire Ducts