Shop All Wire Ducts
Abb
Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L
Mfr # TYD15X2NPG6
Zoro # G9181755
original price:
$52.71
39% off
new price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw Mount
- Wall Type Slotted
- Color Gray
- Material PVC
- Length 72 in
Product Information
- Brand Abb
- MFR # TYD15X2NPG6
- Zoro # G9181755
- UPC # 786210148397
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 1 3/4 in |
Height | 2 in |
Slot Height | 1.3 in |
Slot Width | 0.2 in |
Length (Straight Wireway) | 6 ft |
Nominal Width | 1 1/2 in |
Nominal Height | 2 in |
Depth | 2 in , 50.8 mm |
Details
Item | Wiring Duct |
Mounting Style | Screw Mount |
Wall Type | Slotted |
Color | Gray |
Material | PVC |
Slot-to-Slot Centerline | 1/2 in |
Standards | CE Compliant, CSA Certified, RU Certified, UL 94V-0 |
Compatible Cover Style | Snap-On |
Product Type | Narrow Slot Duct |
Product Name | PLASTIC WIRING DUCT |
Entrance Type | Narrow |
Colour | Light grey |
Features | Smaller, higher number of fingers for more concise harnessing. V-Shaped slot lead-in enables easier and faster wire installation. Rounded edges keep hands and wires free of abrasion.; Non-slip cover does not slide easily and resists vibration.; Flush cover attaches flush with sidewall for finished look.; Dual score lines are designed to yield clean breakoffs at the base of the slot and the duct.; Versatile North American and DIN Standard mounding holes enable same duct for multiple applications. |
Adhesive Backed | No |
Description
Wiring Duct, Wall Type Narrow Slot, Width 1 3/4 in, Height 2 in, Slot Width 0.2 in, Material PVC, Color Gray, Mounting Style Screw Mount, Length 72 in, Slot Height 1.3 in, Slot-to-Slot Centerline 1/2 in, Standards CE Compliant, CSA Certified, RU Certified, UL 94V-0, Compatible Cover Style Snap-On, Nominal Height 2 in, Nominal Width 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Power Cord Splitter - NEMA 5-15P to 2x NEMA 5-15R_ 14AWG_ 15A_ 3-Prong (5309)
- EATON Cutler-Hammer Legend Plate, Manual Off Automatic, Black (10250TM68)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, Orange, Nylon Jacket, PVC Insulation (23849312)
- WINNIE INDUSTRIES 5 lb Magnetic Cable Tie Mount - Black, 100PK (WMAG5CTBK)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD1X2WPG6)
- ABB Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L (TYD4X4NPW6)
- ABB Wiring Duct Cover, Flushed Mount, White (TYD2CPW6)
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD1X4WPW6)
- ABB Wiring Duct Cover, Flushed Mount, White (TYD3CPW6)
- ABB Wiring Duct Cover, Flushed Mount, White (TYD1CPW6)
- PANDUIT Wire Duct, Wide Slot, White, 4.25 W x 4 D (G4X4WH6)
- Abb Wire Ducts