Shop All Circuit Breaker & Panelboard Accessories
Abb
UVR-C XT1-XT4 F/P 48 V AC/DC UL/CSA
Mfr # KXTAUVRCFP2
Zoro # G500720054
product price: $553.99
/ea
Free Shipping & Returns
$553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 48V AC/DC
Product Information
- Brand Abb
- MFR # KXTAUVRCFP2
- Zoro # G500720054
- Country of Origin China
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Circuit Breaker Accessory |
Voltage | 48V AC/DC |
Description
UVR-C XT1-XT4 F/P 48 V AC/DC UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT, Operating Functions: 7 (1EGD1)
- POWER FIRST Standard Cable Tie, 14-1/2 in L, 0.19 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 500 Pack (36J160)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL4100C12W)
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 24.09x23.62x27.95, (PTHS242428G4A)
- ABB AUX-C 1QPlus1SY 250 V XT1-XT4 F/P (KXTAAXCQSYFP)
- ABB KXTASORCFPD, SOR-C XT1..XT4F/P110-127A125DUL/CSA (KXTASORCFPD)
- ABB Three Phase Voltage Monitor 500-600V-Ac (WVM011AL)
- ABB KXTBRHEBFP, RHE_B XT1-XT3 F/P BASE EXT ROT HNDL (KXTBRHEBFP)
- ABB K5LD, LOCKING DEVICE, FRONT (K5LD)
- ABB Molded Case Circuit Breaker, 600A, 600V AC, 2 Poles (SACE T6N 800 T6N600BR-M2A3S8)
- SIEMENS Hndl Block Dvice, BL, BLH, HBL, BQXD, BQH, HBQ (ECQL1)
- Abb Circuit Breaker & Panelboard Accessories