Shop All Wire Ducts
Abb
Thomas & Betts UA9FLB 3 x 36 in. 90 Degree PVC Elbow
Mfr # 613946
Zoro # G403999755
product price: $89.89
/ea
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Abb
- MFR # 613946
- Zoro # G403999755
- Country of Origin United States
- Category Wire Ducts
Description
Features
- Schedule 40 PVC elbow with belled end.
- 90 degree.
- Special radius.
- Dimension - 57 x 15.5 x 4 in.
- Item weight - 7.3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles, 1NO (14FUF32AG)
- EATON Circuit Breaker, CHFGF Series 20A, 1 Pole (CHFGFT120CS)
- 3M Shrink Tubing, 3.0in ID, Black, 50ft (FP-301VW-3-Black-50')
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, Spiral, Gray (HJ1040G)
- ABB Wiring Duct Cover, Flushed Mount, White (TYD1CPW6)
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD4X4WPW6)
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD2X2WPW6)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD2X2NPG6)
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD1X3WPW6)
- ABB Wiring Duct Cover, Flushed Mount, White (TYD15CPW6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 1.5 D (G1X1.5LG6)
- Abb Wire Ducts