Shop All Wire Ducts
Abb
Thomas & Betts UA9FJB 2 x 36 in. 90 Degree PVC Elbow
Mfr # 613932
Zoro # G303999770
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Abb
- MFR # 613932
- Zoro # G303999770
- Country of Origin United States
- Category Wire Ducts
Description
Features
- Schedule 40 PVC elbow with belled end.
- 90 degree.
- Special radius.
- Dimension - 39.36 x 39.06 x 2.72 in.
- Item weight - 3.97 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 14 AWG Gauge TXL Auto Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.103" Dia, 60V (14STRTXLKIT10COLOR100)
- MURR ELEKTRONIK M12 male 0° / RJ45 male 0° shielded Ethernet, PUR 2x2xAWG22 shielded gn UL, CSA 3m (7000-44711-7940300)
- CAROL Coaxial Cable, RG-6/U, 75 Ohms, Natural (C3524.41.86)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB5AW33)
- ABB Wiring Duct Cover, Flushed Mount, White (TYD3CPW6)
- ABB Wiring Duct Cover, Flushed Mount, Gray (TYD4CPG6)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD1X3WPG6)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD2X4WPG6)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD15X4WPG6)
- ABB Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L (TYD1X3NPW6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 3.25 W x 5 D (F3X5LG6)
- Abb Wire Ducts