Shop All Other Small Engine Parts
Abb
Thomas & Betts 5133741U 1 in. PVC Service Entrance Cap
Mfr # 36366
Zoro # G004109225
$17.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Abb
- MFR # 36366
- Zoro # G004109225
- UPC # 88700061101
- Country of Origin China
- Category Other Small Engine Parts
Description
Features
- Used As A Connecting Point In An Overhead Service Entrance
- Schedule 40
- Includes Female Slip Ends
- PVC Service Entrance Cap
- Size: 1 in.
- Dimension: 2.8" H x 2.2" W x 3.4" L
- Weight: 0.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS New 616-544 Carburetor For Stihl Fr85, Fr85T, Fs75 (616-544)
- SEIKO INSTRUMENTS Seiko SQ50-V-U Compact Quartz Metronome (SQ50-V-U)
- GENERAL HYDROPONICS GH Flora Gro 6 Gallon (GL56718055)
- KOHLER Rectifier Block(Pro5 2E) (37 403 03-S)
- BRIGGS & STRATTON Fuel Pump Shop Pack (4271)
- KOHLER Plug Hd Pipe 3/8 (52 139 02-S)
- MTD Shaft Input (711-1109)
- MTD Recoil Pulley & Sp (951-11721)
- TECUMSEH Ground Wire (35183)
- SNAPPER Gas Cap, 25 (7012515YP)
- KOHLER Precleaner Element (63 083 04-S)
- Abb Other Small Engine Parts