Shop All Strain Relief Connector
Abb
Thomas & Betts 2521 0.5 in. Strain Relief Connector
Mfr # 498709
Zoro # G904000165
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Die Cast
- Color Metallic
- Size 1/2 Inch
- Type Strain Relief Cord Connectors-Straight
- Conductor Range 0.250 to 0.375 Inch
Product Information
- Brand Abb
- MFR # 498709
- Zoro # G904000165
- UPC # 786210025216
- Country of Origin Canada
- Category Strain Relief Connector
Dimensions
Size | 1/2 Inch |
Details
Material | Zinc Die Cast |
Color | Metallic |
Type | Strain Relief Cord Connectors-Straight |
Conductor Range | 0.250 to 0.375 Inch |
Standard | UL E13938, CSA |
Temperature Rating | 105 C |
Description
Features
- 0.5 in. Strain Relief Connector.
- Gland Style.
- 0.25 To 0.375 Diameter Cord.
- Zinc Die Cast, Rain Tight.
- Indoors Or Outdoors, Use To Connect S, SO, ST, SJ, SJO & SJT Cord To A Steel Outlet Box Or Other Metal Enclosure.
- Dimension - 0.37 x 1.3 x 1 in.
- Item Weight - 0.17 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 90 to 280VAC, 10A (A2410)
- OK INDUSTRIES 24 AWG Wire Wrapping Wire 100 ft. BL (R24B-0100)
- SIEMENS Coil Kit, 240/480VAC, NEMA Size 00-2.5 (75D73070C)
- STEREN HDMI Surge Protector (BL-526-061)
- ABB Cable Connector, 2 In, Straight (TCF200-219AL)
- ABB Liquid Tight Connector, 1/2in., Silver (2921SST)
- ABB Cable Connector, 1-1/2 In, Straight (TCF150-115AL)
- ABB Liquid Tight Connector, 3/4in., Silver (2932SST)
- ABB Liquid Tight Connector, 1/2in., Silver (2922)
- ABB Liquid Tight Connector, 3/4in., Silver (2931SST)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in., 90 deg, Wht (NHC1011)
- Abb Cord Grips