Shop All Cable Supports
This Product is Discontinued
Abb
Staple, Cable, PK100 (Discontinued)
Mfr # 17-120TB
Zoro # G0362257
This Product is Discontinued
Key Features
- For Wire/Cable Type NM Cable
- Size 1/2 in
- Color Silver
- Material Steel
- Cable Staple Size 1/2 in
Product Information
- Brand Abb
- MFR # 17-120TB
- Zoro # G0362257
- UPC # 783786171200
- Country of Origin United States
- Category Cable Supports
Dimensions
Size | 1/2 in |
Cable Staple Size | 1/2 in |
Details
Item | Cable Staple |
For Wire/Cable Type | NM Cable |
Color | Silver |
Material | Steel |
For Use On | Wood |
Finish | Plain |
Compatible Material | Wood |
Manufacturer Location | Made in USA* |
Product Type | Cable Staple |
Description
Cable Staple, Size 1/2 in, Material Steel, Finish Plain, Product Type Cable Staple, For Wire/Cable Type NM Cable, Color Silver, Compatible Material Wood, Manufacturer Location Made in USA*, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.